Single Handle Multi Function Shower Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT142766SS
  • Item #7794493
  • Manufacturer Part #T142766-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • 120° maximum handle rotation
  • Temperature only controlled with handle
  • Spray settings include: H2OKinetic spray
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
4-11/50 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Cross
Height:
7 in
IAPMO Listed -:
No
Length:
4-3/16 in
Material:
Zinc
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Shape:
Round In Square
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
4.042 lb
Width:
7 in