Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT14276LHD
  • Item #7794832
  • Manufacturer Part #T14276-LHD
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Shower head sold separately
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Red/blue pad print temperature indicator on the shower escutcheon
  • All parts replaceable from the front of the valve
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
  • Choose from the wide selection of Delta® shower heads
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-19/100 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
No
Length:
6 in
Material:
Zinc
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
Yes
Pressure - High:
80
Scald Guard:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Style:
Contemporary
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.892 lb
Width:
6 in