Stryke™ Thermostatic Valve Trim in Matte Black

Part #DT27T976BLLHP  |  Item #7794814  |  Manufacturer Part #T27T976-BLLHP

$467.71 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter handle not included, must purchase handle separately to complete the unit
  • Main control utilizes Thermostatic Valve cartridge
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume
  • Bottom dial controls temperature
  • Bottom handle has 90° maximum rotation
  • Red/Blue indicator markings
  • Six function diverter for 3 individual positions, 3 shared positions

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Stryke™

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 6-19/50 in

Faucet Part Type: Thermostatic Valve Trim

Faucet Type: Tub & Shower Faucet

Flow Rate: 7.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Less Handles

Height: 7-81/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Style: Contemporary

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 7 in