Stryke™ Two Handle Roman Tub Faucet in Brilliance® Stainless (Trim Only)

Part #DT27766SS  |  Item #7794496  |  Manufacturer Part #T27766-SS

$384.72 EACH

Color/Finish: Brilliance® Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships with coordinating handles for quick and easy installation
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Red/blue indicators
  • Fits 3-hole 8-16 in. installations
  • Flexible mounting arrangement allows design flexibility
  • Rigid spout does not swivel
  • Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Brand Model Compatibility: R2707 Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Stryke™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-15/16 in

Spout Type: Rigid

Trim Only: Yes

Tub Spout Reach: 9-3/4 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: No

Weight: 6.3