Two Handle Wall Mount Tub Filler in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT5776CZWL
  • Item #7794778
  • Manufacturer Part #T5776-CZWL
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ships with coordinating handles for quick and easy installation
  • Lever handles for precise temperature and volume control
  • Tub spout extends 12-3/4 in from wall
  • Three-hole wall-mount
  • 1/2 in-14 NPT threaded female inlets
  • Accommodates wall thicknesses from 1/8 in to 3-3/4 in
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • ADA Compliant
  • The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
  • Rigid spout does not swivel
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Deck Plate Included:
No
Depth:
12-18/25 in
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
12-3/4 in
Maximum Height:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
12 in
Spout Type:
Fixed
Style:
Contemporary
Trim Only:
Yes
Tub Spout Reach:
12 in
Type:
Faucet
WaterSense Labeled:
No
Weight:
7.18 lb
Width:
14-1/16 in