Stryke™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless

Part #DT35766LFSSWL  |  Item #7794647  |  Manufacturer Part #T35766LF-SSWL

$390.57 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish: Brilliance® Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
  • 1/2 in.-14 NPT threaded female inlets
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 8-16 in. wall installations
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit R3500-WL separately
  • ADA Compliant
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Collection: Stryke™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 8-11/16 in

Spout Type: Fixed, Rigid

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3.44