Single Handle Vessel Filler Bathroom Sink Faucet in Chrome (Handle Sold Separately)
Stryke® Single Handle Vessel Filler Bathroom Sink Faucet in Chrome (Handle Sold Separately)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Diamond™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Rigid spout does not swivel
- Choose from lever handle kit H550 or helo handle kit H551
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Red/blue indicator markings
- Fits single hole installations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6-59/100 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 11-11/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-13/16 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.73 lb
- Width:
- 3-3/4 in