Supply Elbow in Lumicoat™ Chrome
Supply Elbow in Lumicoat™ Chrome
Frequently Purchased Together
Product Details
Product Details
- Lum coat™ finish easily wipes clean without cleaners and chemicals
- Square wall elbow for hand shower
- May be used with Delta hand showers (sold separately)
- 1/2 in IPS female inlet
- 1/2 in NPSM outlet for connecting to shower hoses
- For new construction installation
- Square design for a more modern look
- Easy to install
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 1-3/50 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPSM
- End Connections:
- FNPT x MNPSM
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Delta
- Fits Model:
- 50570
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in