Supply Elbow in Lumicoat™ Polished Nickel
Supply Elbow in Lumicoat™ Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Square wall elbow for hand shower
- May be used with Delta hand showers (sold separately)
- For new construction installation
- Square design for a modern look
- Mounts to surface of wall
- Sold individually
- Backed by Delta Faucet's Lifetime Limited Warranty
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 1-3/50 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPSM
- End Connections:
- FNPT x MNPSM
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Delta
- Fits Model:
- 50570
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in