This product requires certification to purchase.

Multi Function Hand Shower in Venetian Bronze

Delta Faucet

SureDock™ Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D54810RBPK
  • Item #9623173
  • Manufacturer Part #54810-RB-PK
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

SureDock™ Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D54810RBPK
  • Item #9623173
  • Manufacturer Part #54810-RB-PK
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, full body spray, full spray with massage, massaging spray, shampoo rinsing spray, shampoo rinsing spray with massage, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60" - 82" (1524 mm - 2083 mm) stainless steel hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Push-button activates pause, a non-positive shut-off
  • Standard 1/2"-14 NPT pipe fitting
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-3/4 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-7/8 in
Hand Shower Flow Rate
1.75 gpm
Height
10-1/2 in
Hose Length
82 in
Width
4-7/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
SureDock™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
195205010791