Delta Faucet

Talbott Pull-Down Wand Assembly in Brilliance Stainless

Part #DRP52140SS  |  Manufacturer Part #RP52140SS

Color/Finish: Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Talbott

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-3/4 in

Faucet Part Type: Spray Assembly

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Plastic

Height: 2-19/50 in

Lead Law Compliance Level: Compliant Not Certified

Material: Plastic

Material Type: ABS

Maximum Height: 2-19/50 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.125