Triming Ring, Base and Gasket Brilliance Stainless
Talbott Triming Ring, Base and Gasket Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Talbott
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Part Type:
- Gasket
- Height:
- 1 in
- Length:
- 2-1/2 in
- Material:
- Metal
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb