1-Hole Faucet with Single Lever Handle and 9-16/25 in. Spout Height in Polished Chrome

You last purchased this on
 
Delta Faucet

1-Hole Faucet with Single Lever Handle and 9-16/25 in. Spout Height in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1-Hole Faucet with Single Lever Handle and 9-16/25 in. Spout Height in Polished Chrome

  • Fast #
  • Part #D27C633
  • Item #4203525
  • Manufacturer Part #27C633
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished chrome plated spout and trim
  • CER-TECK 1/4 turn ceramic structure
  • CAST BRASS single pantry faucet
  • Vandal Resistant 1.5 gpm (5.7 L/min.) Flow Control Aerator
  • 76mm (3 in.) Hooded Lever Handle
  • 114mm (4.5 in.) Rigid/Swivel (R2) Gooseneck Spout
  • Metal hold-down package
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A117.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Bar Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9-16/25 in
Spout Reach:
4-1/2 in
Spout Type:
Gooseneck
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
13.4 lb
Width:
1-22/25 in