Single Handle Metering Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

Teck® Single Handle Metering Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Teck® Single Handle Metering Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D23C1049
  • Item #4052069
  • Manufacturer Part #23C1049
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished chrome plated
  • CER-TECK 1/4 turn ceramic structure
  • CAST BRASS single basin faucet
  • Standard 1.5 gpm (5.7 L/min.) flow control aerator
  • Five flute self-closing handle
  • Metal hold-down package
  • Color indexed metal handle with vandal resistant screw
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Bathroom Faucet Type:
Metering
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Height:
2-19/20 in
Faucet Material:
Brass
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Spout Height:
1-31/50 in
Spout Reach:
3-61/100 in
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
1.65 lb