1.6 gpf Dual Flush Water Closet Flush Valve
1.6 gpf Dual Flush Water Closet Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush
- Teck® commercial
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Power Source:
- Hardwired
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- WaterSense Labeled:
- No
- Weight:
- 16.5 lb