1.5 gpm 1 Hole Deck Mount Institutional Faucet with Double Wristblade Handle in Polished Chrome
Teck® Commercial 1.5 gpm 1 Hole Deck Mount Institutional Faucet with Double Wristblade Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes vandal-resistant flow control aerator
- Includes 6" wrist handles, sanitary hoods
- Includes heavy duty 6" bend rigid/swivel gooseneck spout
- 1/2" IPS shanks
- Vandal-resistant handles
- Red/blue indicator
- Side spray
- Cast end bodies
- CER-TECK® cartridges
- 1.06" max. deck thickness
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Teck® Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-2/5 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Sink Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 10-7/10 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pressure - High:
- 60
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 5-4/5 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Rigid, Swivel
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 5.1 lb