Two Handle Kitchen Faucet in Chrome

You last purchased this on
 
Delta Faucet

Two Handle Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D26C3924
  • Item #2370580
  • Manufacturer Part #26C3924
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 203mm (8 in.) center two handle
  • Polished chrome plated finish
  • HEAVY DUTY CAST BRASS sink faucet
  • Vandal Resistant 1.5 gpm (5.7 L/min.) Laminar with Agion Antimicrobial
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Metal hold-down package
  • Heavy Duty 152mm (6 in.) bend rigid/swivel gooseneck spout
  • 102mm (4 in.) Blade Handles with Sanitary Hoods
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - High:
60
Scald Guard:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
12 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
Gooseneck, Swivel
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
10-1/2 in