Single Handle Shower Faucet in Chrome (Trim Only)
Single Handle Shower Faucet in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Handle Type: Lever
- TECK® Commercial
- Required Accessories: MultiChoice® Rough-in valve: DR10000IP
- Chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Showerhead Flow Rate:
- 1.5 gpm
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 3.9 lb
- Width:
- 7 in