Two Handle Widespread Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

Two Handle Widespread Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C2954
  • Item #3800255
  • Manufacturer Part #27C2954
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 203mm (8 in.) centers with two handles
  • Polished chrome-plated finish trim
  • CAST BRASS body
  • Vandal resistant spray outlet 0.5 gpm (1.9 L/min)
  • CER-TECK 1/4 turn ceramic structures
  • 6 in. (152 mm) Gooseneck spout
  • Color indexed metal handles with vandal resistant screws
  • Metal hold-down package
  • 4 in. (102 mm) Blade handles with Sanitary Hood
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-29/100 in
Spout Reach:
6 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
5 lb