Two Handle Widespread Bathroom Sink Faucet in Chrome
Two Handle Widespread Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 102mm (4 in.) centers, two handle
- Polished chrome plated finish with polished underspout
- HEAVY DUTY CAST BRASS centerset faucet
- Vandal Resistant1.5 gpm (5.7 L/min.) Flow Control Aerator
- CER-TECK 1/4 turn ceramic structures
- Standard ProductLess Pop-up (No Pop-up Hole)
- Color indexed metal handles with vandal resistant screws
- Metal hold-down package
- 76mm (3 in.) Hooded Lever Handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-3/5 in
- Spout Reach:
- 5-1/10 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.85 lb