Sensor Bathroom Sink Faucet in Chrome
This product has been replaced by
Manufacturer Part #591TF0250
Teck® Sensor Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Field adjustable sensing range and timeout
- Features H2Optics™ Technology for hands-free operation
- TECK® Commercial
- Required Accessories: Mixing valve
- Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Power Source:
- Hardwired
- Scald Guard:
- No
- Spout Height:
- 4-1/5 in
- Spout Reach:
- 5 in
- Spout Type:
- Low Arc
- Spray Type:
- Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- Volts:
- 24V
- WaterSense Labeled:
- No
- Weight:
- 7.65 lb
- Width:
- 6-1/4 in