2 gpm Shower Trim with Single Lever Handle in Polished Chrome (Trim Only)
2 gpm Shower Trim with Single Lever Handle in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower
- Lever blade handle
- Three function Touch-Clean® showerhead, 2.0 gpm, includes arm and flange
- Trim only
- Pressure balancing cartridge with checks, heavy duty forged brass valve body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 8.55 lb