Sensor Bathroom Sink Faucet in Chrome
Teck® Sensor Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole battery operated electronic lavatory faucet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- C
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Scald Guard:
- No
- Spout Height:
- 5-3/5 in
- Spout Reach:
- 5 in
- Spray Type:
- Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb