Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome
Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 203mm (8 in.) center two handle
- Polished chrome plated finish
- HEAVY DUTY CAST BRASS sink faucet
- Heavy Duty 152mm (6 in.) Bend Rigid/Swivel Gooseneck Spout
- Color indexed metal handles with vandal resistant screws
- CER-TECK 1/4 turn ceramic structures
- Metal hold-down package
- 3/8 in. IPS BRASS PIPE Rigid/Swivel Gooseneck Spout
- 152mm (6 in.) Wrist Handles with Sanitary Hoods
- Vandal Resistant 1.5 gpm (5.7 L/min.) Flow Control Aerator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-7/10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Blade
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Product Type:
- Faucet
- Scald Guard:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 5-11/100 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck, Swivel
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 6.4 lb
- Width:
- 10-1/2 in