DESCRIPTION

  • ADA Compliant
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Delta Faucet Lahara® TempAssure 17T Series Shower Only Trim (Trim Only)

DT17T238

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Lahara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-3/4 in
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
$303.41
EACH
  • QUANTITY