DESCRIPTION

  • Handle Type: Lever
  • Orleans
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Thermostatic valve with volume control
  • Trim only

Delta Faucet Leland® TempAssure 17T Series Shower Only Trim

DT17T278

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY