TempAssure® 17T Series Three Handle Bathtub & Shower Faucet in Chrome Trim Only

Part #DT27T859  |  Item #7211769  |  Manufacturer Part #T27T859

$379.79 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: TempAssure® 17T Series

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 3-19/50 in

Diameter: 6-5/8 in

Faucet Connection: Universal

Faucet Part Type: Thermostatic Valve Trim

Faucet Type: Tub & Shower Faucet

Flow Rate: 7.2 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Number of Handles: Three Handle

Side Spray: No

Style: Transitional

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No