DESCRIPTION
- Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
- Chrome
- Dual function thermostatic cartridge
- Features a complete suite of coordinating products: Accessories, Faucets, and showers
- Order MultiChoice(R) rough separately
- Required Accessories: MultiChoice® Rough-in valve: DR10000IP
SPECIFICATIONS
- ADA Compliant
- Yes
- CSA Certified
- Yes
- Collection
- Lahara®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Installation Type
- Wall Mount
- Material
- Brass
- Number of Handles
- Single Handle
- Trim Only
- Yes
- Valve Type
- Tub & Shower Thermostatic Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday