DESCRIPTION

  • Arzo
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Thermostatic operation for precise temperature control
  • Trim only
  • Two function cartridge - lever controls volume and dial controls temperature

Delta Faucet Arzo® TempAssure 17T Series Valve Trim Only

DT17T086

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Arzo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$385.69
EACH
  • QUANTITY