DESCRIPTION

Delta Faucet Cassidy™ Temperature Cap and Knob

DRP72572

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cassidy™
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
NSF Certified
No
Type
Knob
WaterSense Labeled
No

Starting at
$20.0
EACH
  • QUANTITY