Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
Tesla® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Single hole installation
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- ADA Compliant
- Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray, Full Body spray, Massaging spray
- High-arc spout swivels 360degrees
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A118.12.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-1/2 in
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 41-1/2 in
- Maximum Height:
- 41-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/2 in
- WaterSense Labeled:
- Yes
- Weight:
- 19.2 lb
- Width:
- 11 in