Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Tesla® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Tesla® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT14452
  • Item #5167416
  • Manufacturer Part #T14452
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® certification promotes water conservation
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2OKinetic spray, Full Body spray
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Tesla®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
10 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
12 in
IAPMO Listed -:
No
Material:
Metal
Maximum Height:
12 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
5-1/2 in
Spout Type:
Pull-up tub spout
Spray Type:
Full Body, H2Okinetic® Spray, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
6 gpm
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
3.97 lb