Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59552SSPK
  • Item #4918949
  • Manufacturer Part #59552-SS-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Spray settings include: H2Okinetic® spray, full body spray, massaging spray
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
7-3/16 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.6 lb
Width:
2-3/8 in