Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #D59552PK
  • Item #4918985
  • Manufacturer Part #59552-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Spray settings include: H2Okinetic® spray, full body spray, massaging spray
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-3/16 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.6 lb
Width:
2-3/8 in