Wall Mount Toilet Tissue Holder in Brilliance Polished Nickel
Tesla® Wall Mount Toilet Tissue Holder in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-1/2 in. from wall
- Wood blocking is preferable behind all wall surfaces
- Includes removable cover
- Mounting hardware and mounting template included with product
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tesla®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 4 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Metal
- Maximum Height:
- 5 in
- Mount Type:
- Wall
- Pivoting:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.788 lb
- Width:
- 3-1/2 in