6-Function Tub and Shower Diverter Valve with Single Lever Handle in Brilliance Polished Nickel
Tesla® 6-Function Tub and Shower Diverter Valve with Single Lever Handle in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 individual positions and 3 shared positions
- Trim kit only, must purchase rough-in kit separately to complete the unit
- Six function diverter
- Must purchase rough-in kit R11000
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- Maximum Height:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.73 lb