Shower Arm Flange in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Tesla® Shower Arm Flange in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Tesla® Shower Arm Flange in Brilliance Stainless

  • Fast #
  • Part #DRP78720SS
  • Item #5167290
  • Manufacturer Part #RP78720SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Flanges
Collection:
Tesla®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
1/4 in
Faucet Part Type:
Shower Arm
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.072 lb