Rectangular Closed Towel Ring in Brilliance Polished Nickel

You last purchased this on
 
Delta Faucet

Tesla® Rectangular Closed Towel Ring in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Tesla® Rectangular Closed Towel Ring in Brilliance Polished Nickel

  • Fast #
  • Part #D75246PN
  • Item #5166656
  • Manufacturer Part #75246-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 2-7/8 in. from wall
  • Wood blocking is preferable behind all wall surfaces
  • Towel ring swings
  • Mounting hardware and mounting template included with product
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tesla®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
2-22/25 in
Handle Material:
Metal
Height:
7-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Maximum Height:
7-1/2 in
Mount Type:
Wall
Projection:
2-7/8 in
Ring Type:
Closed
Shape:
Rectangular
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.704 lb
Width:
6-7/8 in