1-Hook Robe Hook in Matte Black
Tetra™ 1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1296-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Perfectly coordinates with the Tetra™ bath collection
- Single robe hook
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- Mounting hardware and mounting template included
- Extends 2-15/16 inches from wall
- Backed by Delta Faucet's lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-3/4
- Collection:
- Tetra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3
- Height:
- 2-7/8
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-15/16
- UPC:
- 195205049029
- Width:
- 1-3/4