This product requires certification to purchase.

Diverter Tub Spout in Lumicoat™ Stainless

Delta Faucet

Tetra™ Diverter Tub Spout in Lumicoat™ Stainless

  • Fast #
  • Part #DRP102060SSPR
  • Item #10036896
  • Manufacturer Part #RP102060SSPR
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Diverter Tub Spout in Lumicoat™ Stainless

  • Fast #
  • Part #DRP102060SSPR
  • Item #10036896
  • Manufacturer Part #RP102060SSPR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 9 Pallet: 243
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with the Tetra™ bath collection
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Pull up to divert
  • Sweat onto 1/2-inch C.W.T
  • Thread onto 1/2-inch IPS
  • Genuine Delta® part
  • View Delta Faucet's return policy
  • Requires Certification
Dimensions & Measurements
Depth
8-1/4 in
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-63/100 in
Length
8-1/4 in
Width
2-63/100 in
Characteristics & Features
Collection
Tetra™
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Part Type
Tub Spout
Material
Brass, Plastic
Material Type
ABS
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
UPC
195205049937