Single Handle Pressure Balancing Valve Trim in Lumicoat® Chrome
Tetra® Single Handle Pressure Balancing Valve Trim in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
- Monitor® pressure balance valve keeps water temperature within a safe +/-3 Deg F (+/-1.6 Deg C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal valve rough (R11000 Series) separately to complete the unit
- Single function cartridge
- Temperature only controlled with handle
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Field adjustable to limit handle rotation into hot water zone
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tetra®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 3-3/4 in
- Diameter:
- 6-5/8 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195205049470
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-63/100 in