This product requires certification to purchase.

Wall Mount Tub Filler Handle - Lever

Delta Faucet

Tetra Wall Mount Tub Filler Handle - Lever

  • Fast #
  • Part #DH591PR
  • Item #10036867
  • Manufacturer Part #H591-PR
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra Wall Mount Tub Filler Handle - Lever

  • Fast #
  • Part #DH591PR
  • Item #10036867
  • Manufacturer Part #H591-PR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat™ Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • For use with Tetra™ wall mount tub filler
  • Includes set screw
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-3/4 in
Width
2-1/2 in
Characteristics & Features
Collection
Tetra
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
Type
Faucet
UPC
195205048794