DESCRIPTION

  • Check valves on inlets
  • Copper sweat inlets/outlets
  • Gpm: 11
  • IAPMO listed to ASSE 1069 and ASSE 1070
  • Minimum 0.34 gpm flow rate
  • Thermostatic mixing valve

Delta Faucet Thermostatic Mixing Valve

DR2570MIXLF

Material:

SPECIFICATIONS

ADA Compliant
No
Flow Rate
11 gpm
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$153.68
EACH
  • QUANTITY