DESCRIPTION

  • Requires MultiChoice® rough-in valve, sold separately
  • TempAssure®
  • Thermostatic operation for precise temperature control
  • Trim only
  • Two function cartridge

Delta Faucet Leland® Thermostatic Mixing Valve Trim Kit with Double Lever Handle

DT17T078

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Leland®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY