DESCRIPTION

  • Control volume and water temperature independently with 2 separate handles
  • Flow rate: 2.0 gpm at 80 psi
  • Pause feature reduces the water to a trickle
  • Requires rough-in valve
  • Spray settings: H2Okinetic® spray, full body spray
  • TempAssure® thermostatic valve keeps water temperature within a safe 3°, helping to protect you from sudden changes in hot or cold water pressure
  • WaterSense® certification promotes water conservation

Delta Faucet Trinsic® Thermostatic Shower Trim with Double Lever Handle

DT17T259H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Trinsic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Height
6-1/2 in
Spray Type
Full Body, H2Okinetic®, Pause
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
$304.84
EACH
  • QUANTITY