DESCRIPTION

  • Back-to-back installation capability
  • Requires rough-in
  • TempAssure® thermostatic flow valve

Delta Faucet Dryden™ Thermostatic Mixing Valve Trim Package with Double Lever Handle and Integrated Volume Control

DT17T051

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
Brand Model Compatibility
Delta Faucet T17T451 Tub and Shower Faucet Trim
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Dryden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
8.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$295.26
EACH
  • QUANTITY