DESCRIPTION

  • Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
  • Dual function thermostatic cartridge
  • Features a complete suite of coordinating products: Accessories, Faucets, and showers
  • Order MultiChoice(R) rough separately
  • Requires MultiChoice® rough-in valve, sold separately

Delta Faucet Lahara® Thermostatic Valve Only

DT17T038SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
Yes
Collection
Lahara®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$416.18
EACH
  • QUANTITY