DESCRIPTION

  • Adds maximum 1" to deck thickness
  • Extension nut for RP1000 soap dispenser
  • Genuine Delta repair parts
  • Use of non-genuine Delta repair parts voids warranty

Delta Faucet Thick Deck Mounting Kit For Rp1000

DRP31845

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$5.9
EACH
  • QUANTITY

DOCUMENTS