DESCRIPTION

Delta Faucet Thick Tile Mounting

DRP11096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
NSF Certified
No

Starting at
$20.26
EACH
  • QUANTITY

DOCUMENTS