DESCRIPTION

  • Beveled edges
  • Mounting hardware and template included
  • Spring actuated brass roller

Delta Faucet Toilet Tissue Holder Brass

D45072

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-15/16 in
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Recessed Mount
Length
6-1/4 in
Material
Brass

Starting at
$33.39
EACH
  • QUANTITY

DOCUMENTS